LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

HEAT GUN STYLE FOR HTSHRNK CONN

555.1 - UNSPSC 23271702
0984990906961 1
HEAT GUN STYLE FOR HTSHRNK CONN HEAT GUN STYLE FOR HTSHRNK CONN
HEAT GUN STYLE FOR HTSHRNK CONN
Clearance

Delivery

In stock delivery from our warehouses.

94.26 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 22 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 7:24 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 7:24 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Maximum Flame Temperature 1300°C (2400°F)
EAN 4053479314419

Features

Suitable for heat shrink tubing, spot heating,laboratories, etc., as an instant heat source
Built-in safety lock with improved easy to use self-ignition system
Flame temperature up to approximately 1,300 °C (2,400 °F)
Wind-proof flame and water-resistant ignition
Compact size, fits into small tool boxes, bag, etc.
Runs on butane fuel; built-in fuel level viewing window
Child-resistant ignition system
008.DKIT DRIVE PRODUCTS TOOL KIT 23PCS qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like